Beli face shield 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Versaflow Face Shield S-133JL
    Mulai

    Rp1.999.900

    3M Versaflow Face Shield S-133JL
    Deskripsi:
    It has a wide-field visor and a face seal that seals around the face and incorporates an adjustable head suspension.
    atribut:
    • Country of Manufacture: Portugal
    • Compatible Model: JTRS-133J
    • Face type: Face shield (made of non-woven fabric)
    • TRUSCO Number: 773-7530
  2. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  3. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  4. 3M Half Facepiece Reusable Respirator 7500 Series
    Mulai

    Rp689.900

    3M Half Facepiece Reusable Respirator 7500 Series
    Deskripsi:
    3M 7500 series reusable half masks have set a new standard in comfort. Reduced breathing resistance helps to minimise heat build-up in the mask and increases your comfort. Available in three sizes, all masks have the 3M Bayonet Attachment System offering a broad range of twin lightweight filters to protect against gases, vapours and particulates depending on your individual needs and can also be used with 3M Supplied-Air Systems.
    atribut:
    • Size: Small
    • Primary Material: Silicone
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type‎: 4 points
    • Range: Best
  5. TRUSCO Face Shield
    Mulai

    Rp349.900

    TRUSCO Face Shield
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  6. Lumos Step Drill 4-32
    Mulai

    Rp63.900

    Lumos Step Drill 4-32
    atribut:
    • Size: 4 - 32
  7. IMJ Safety Vest with 2 Pocket
    42%
    Mulai

    Rp62.900

    IMJ Safety Vest with 2 Pocket
    Deskripsi:
    Safety vest with 2 pocket and scotlight.
  8. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  9. KRISBOW Face Shield dengan Pelindung Kepala
    Mulai

    Rp349.900

    KRISBOW Face Shield dengan Pelindung Kepala
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  10. KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    Mulai

    Rp109.900

    KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  11. TECHNO Faceshield And Visor
    Mulai

    Rp77.900

    TECHNO Faceshield And Visor
    Deskripsi:
    Faceshield and Visor "TECHNO" 0452- Visor Ringan dan kokoh, sehingga pekerja dapat dengan nyaman menggunakannya dalam waktu lama.- Inner visor memiliki sistem penguncian fastrack sehingga memudahkan dan lebih cepat dalam menyesuaikannya.- Inner visor, dapat disesuaikan pada semua ukuran kepala.- Pada depan inner, pada bagian depan inner dilapisi dengan spon yang membuat pemakai merasa nyaman.- Penguncian Visor, memiliki penguncian yang mudah saat memasang atau melepaskan visor.- Engsel Visor, memiliki engsel sehingga faceshield dapat dinaikkan atau diturunkan.- Memenuhi standar ANSI Z87.1- Faceshield meliki alumunium bond sehingga kokoh
    atribut:
    • Color: Clear & Yellow
    • Material Faceshield: Polycarbonate
    • Visor Material: Polypropelene
    • Alumunium Bound: YES
    • Height (inch): 8
    • Width (inch): 15 1/2
    • Thickness (mm): 1
    • Standard: EN 166:2002-04
  12. 3M Reusable Ear Plug
    Mulai

    Rp41.900

    3M Reusable Ear Plug
    Deskripsi:
    Corded Ear Plugs supplied with convenient storage case with belt clip that helps keep plugs convenient, clean and protected in between use. Polyester cord (3M™ 1271) helps prevent loss, and ensures product is available when required thus making it more convenient for intermittent use. Finger grip design improves ease of insertion and one size fits the majority of wearers.
  13. KRISBOW Kacamata Safety
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  14. Non Brand Full Faceshield
    Mulai

    Rp7.900

    Non Brand Full Faceshield
    Deskripsi:
    Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
  15. Snap-on Set Mata Bor Carbide Bur
    Mulai

    Rp3.699.900

    Snap-on Set Mata Bor Carbide Bur
    atribut:
    • Country of Origin: USA
  16. 3M Particulate Filter 5N11 N95 Respiratory Protection
    Mulai

    Rp289.900

    3M Particulate Filter 5N11 N95 Respiratory Protection
    Deskripsi:
    - NIOSH approved for environments containing certain non-oil-based particles- Use on top of 3M gas and vapor cartridges with 3M 501 Retainer when particles are also present- Use on top of 3M 603 Filter Holder and 3M 501 Retainer to reduce particulate exposure- Replaceable particle filter for cost savings- Wide range of applications reduces inventory needs and training requirements
    atribut:
    • Aerosol Type: non-oil
    • Color: White
    • Compatible With: 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series or 3M™ Filter Adapter 603, and 3M™ Filter Retainer 501.
    • Connection Type: Bayonet
    • Dimensions (inch): 3.4x4.2
    • Standards Approvals: N95
  17. 3M Universal Headgear For Hard Hat H24M
    Mulai

    Rp309.900

    3M Universal Headgear For Hard Hat H24M
    atribut:
    • Color: Blue
    • Material: Aluminium
    • Recommended Application‎: Facility Maintenance,‎ Grinding,‎ Electrical,‎ Remediation,‎ Machine Operations,‎ Sanding,‎ Welding,‎ Demolition,‎ Painting,‎ Assembly,‎ Cleaning
    • For use with: Faceshield Attachment, Hard Hats, Hardhat Attachment, W Series Faceshields, ratchet suspension
    • Hard Hat Compatibility: H-700, H-700T
    • Product Type: Headgear
    • Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
    • Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
    • Standards Approvals: ANSI Z87.1-2003
Daftar Harga face shield 3m Terbaru March 2026
3M Versaflow Face Shield S-133JLRp1.999.900
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
CIG Head Protection Visor+Head Gear TitanRp109.900
3M Half Facepiece Reusable Respirator 7500 SeriesRp689.900
TRUSCO Face ShieldRp349.900
Lumos Step Drill 4-32Rp63.900
IMJ Safety Vest with 2 PocketRp62.900
Blue Eagle Face Shield dengan VisorRp74.900
KRISBOW Face Shield dengan Pelindung KepalaRp349.900
KRISBOW Face Shield dengan Visor (Pelindung Wajah)Rp109.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)